Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB1798575

MPN #: 740300039999

SCILOGEX Pipette Controller, Red, 25ml, 74030003

Product Description
SCILOGEX Pipette Controllers are a syringe-style pipetting device, for easy, one-hand control of filling and delivery for (TD) pipettes that are calibrated to the tip but not to be blown out (retains final drop). For rapid delivery, the rapid release lever can be depressed directly and for finer filling/dispense control, the thumb wheel is rotated. A tapered plastic chuck grips the end of pipette. The controller can be easily disassembled for cleaning. Offered in 3 color-coded sizes, for 2ml, 10ml and 25ml maximum capacities.

Features:
  • Comfortable design
  • Precise pipetting control
  • Rapid delivery lever
  • Easily disassembled for cleaning
  • Color coded for maximum volumes
  • 1 Year Limited Warranty
PRICE
$15.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume25ml

Product Details

TypePipette Controllers
MaterialPlastic Grip
Package Quantity1
DescriptionPipette Controller
ColorRed
Manufacturers Part Number740300039999
For Use WithTD Pipets
BrandScilogex

Warranty

Warranty1 yr