LEWISBins Snap-On Lids For Conductive Divider Boxes - Fits Divider Box 4711300, 4711600, 4711700
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10-13/16 in |
| Width | 8-5/16 in |
| Height | 1/2 in |
Product Details
| Type | Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | CDC1040-M XL |
| Brand | LewisBins |
Related Products
Molded Fiber Glass Tray 8870005167 ESD Lid For Stacking Box, 25-3/4"L x 17-3/4"W ESD-safe stacking box Lids protect parts during storage and enable boxes to be stacked. Available in a variety of lengths, widths and depths. ESD Lids combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. ESD-safe conductive products have a surface resistivity of less than 10 5 to 10 6 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. And these lids possess superior physical properties over ...
Molded Fiber Glass Tray 8082105167 ESD Lid For Stacking Box, 23-3/8"L x 12"W ESD-safe stacking box Lids protect parts during storage and enable boxes to be stacked. Available in a variety of lengths, widths and depths. ESD Lids combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. ESD-safe conductive products have a surface resistivity of less than 10 5 to 10 6 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. And these lids possess superior physical properties over ...
Lid for Cortech USA 3 Cu. Ft. Master Box Inmate Property Storage - Gray Cortech and Master Lock™ have teamed up to produce the Master Box, the ultimate in security and safety for inmate property. The Cortech Master Box™, The Toughest Locking Inmate Property Storage Box, is specifically designed to exceed all requirements of an inmate property storage box and system. The Master Box™ is stronger, lighter and more functional than other inmate property storage boxes. It is built with an integral combination dial lock and staff override key. Box Sold Separately. Features: ...
ESD Lid For Nesting Box, 9-3/4"L x 6-1/8"W ESD-safe nesting box Lids protect parts during storage and enable boxes to be stacked. Available in a variety of lengths, widths and depths. ESD Lids combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. ESD-safe conductive products have a surface resistivity of less than 10 5 to 10 6 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. And these lids possess superior physical properties over thermoplastic and corrugated products. ...
ESD Lid For Nesting Box, 11-3/4"L x 8-3/4"W ESD-safe nesting box Lids protect parts during storage and enable boxes to be stacked. Available in a variety of lengths, widths and depths. ESD Lids combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. ESD-safe conductive products have a surface resistivity of less than 10 5 to 10 6 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. And these lids possess superior physical properties over thermoplastic and corrugated products. ...