Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3194498

MPN #: LFRM 1X4 ALO3 SWW7 MVOLT M6

Lithonia Lighting LFRM LED Flat Panel, 3000/4000/5000 LM, 35K/40K/50K, 47-3/4"L x 12"W, White

Product Description
The Lithonia® Frame by Lithonia Lighting® offers a modern, upscale aesthetic with functionality and performance to match. At the heart of the Frame design is the 'snap' together assembly which provides unrivaled value in shipping, storage and installation costs. Featuring Switchable color temperature and adjustable lumen technology, the FRAME allows you to fine tune the look and feel of your space. The Frame is designed with the latest optical technology to provide the same efficiency and output as a traditional LED flat Panel, for a fraction of the weight and cost.

Features:
  • Switchable Color Temperature – 3500K, 4000K, 5000K
  • Adjustable Lumen Output – Low, Mid, High (Up to 6000LM)
  • High efficacy - >125LPW
  • 80CRI
  • DLC Premium
  • 5% Uplight
  • 'Snap' Connect for quick assembly
  • Emergency Battery Back Up option available


PRICE
$81.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-3/4 in
Width12 in
Height1 in
Weight3 lbs

Product Details

TypeLED Flat Panel Light
Average Life60000 hr
Color Temperature3500/4000/5000 K
ColorWhite
SeriesLRFM
CRI80
Mounting LocationRecessed
Wattage22.5/39 W
Voltage120-277 V
MaterialAluminum
Package Quantity1
Manufacturers Part NumberLFRM 1X4 ALO3 SWW7 MVOLT M6
CI Code284U39
Lumens3000/4000/5000
BrandLithonia Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSAus, DLC Premium, FCC 47CFR