Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3220206

MPN #: CLP14-50S-UNV-D-8SC1-24-G-WH-S

Commercial LED Flat Panel 3300/4400/5500 LM, 3K-4K-5K, 24"L x 48"W, White, Pack of 4 - Pkg Qty 4

Product Description
These Commercial LED 2x4 ultralight backlit panels are designed to be a cost and energy efficient alternative to traditional fluorescent troffers by using a fraction of the power consumption and lasting years longer. These LED panels are DLC 5.1 listed to allow you to take advantage of rebates. Instant on to selectable color (3500k-4000k-5000k) and brightness (3300lm/4400lm/5500lm). These LED panels feature a shatter-resistant lens and are sold in 4-packs.
Features:
  • Adjustable Wattage (30/40/50W)
  • Bullet 2Adjustable CCT (3500/4000/5000K)
  • No LGP - Non-Yellowing Optical Lens
  • White Finish Frame
  • Flicker-free Lighting
  • High Light Efficiency 110 Lm/W
  • 120 - 277 Voltage Rating
  • >CRI > 80, PF > 0.9
  • 0-10V Dimming
  • Suitable for Recessed and Suspended Mounting
  • ETL Listed
  • 50,000 Hour Lifetime Rating
  • Operational Temperature Range-4°F to 113°F (-20°C to 45°C)
  • 5-Year Warranty


PRICE
$347.80  Sold in packages of 4 / $86.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width48 in
Height48 in
Weight36 lbs

Product Details

TypeLED Flat Panel Light
Lamp IncludedYes
Average Life50000 hr
Color Temperature3500/4000/5000 K
ColorWhite
CRI>80
Mounting LocationRecessed, Suspended
Wattage30/40/50 W
Voltage120/277 V
DimmableYes
MaterialAluminum
Package Quantity4
Manufacturers Part NumberCLP14-50S-UNV-D-8SC1-24-G-WH-S
Fixture TypePanel
Lumens3300/4400/5500
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, DLC 5