Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3128618

MPN #: NBB-3060-8PYFL

Little Giant® Platform Truck w/ Floor Lock, 3600 lb. Capacity, 62"L x 30"W

Product Description
Capacities up to 3600 lbs.Sturdy all-welded unit is constructed of a formed 12 gauge steel deck with extra reinforcement on the underside.

Features:
  • 12 gauge reinforced steel deck
  • Removable pipe handle sits 29"above deck
  • Two rigid and two swivel casters
  • All-welded construction
  • 8"Polyurethane - 3600 lbs. Capacity
  • Deck height: 11"
  • Floor Lock to stop unwanted movement while loading and unloading


PRICE
$1,125.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width30 in
Height40 in
Weight Capacity3600 lbs
Weight125 lbs
Wheel Diameter8 in
Deck Width30 in
Deck Length62 in
Deck Height11 in

Product Details

Assembly RequiredNo
Lock TypeFloor Lock
TypeHigh-Capacity Platform Truck
Deck MaterialSteel
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
Handle TypePush Handle
Finish TypePowder Coated
MaterialSteel
Manufacturers Part NumberNBB-3060-8PYFL
BrandLittle Giant