Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB598627

MPN #: 542

Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 24" - Pkg Qty 6

Product Description
Straight, firm rubber blade mounted with a curve to remove and contain water.

Features:
  • 24" curved rubber blade.
  • Bolted metal frame with tapered handle connector.
  • 1/4" thick, 2" long, hard rubber blade fastened with lock nuts.
  • Includes Libman Commercial #600 handle. 1-1/8" tapered, lacquered, wood handle.
PRICE
$209.70  Sold in packages of 6 / $34.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width24 in
Depth2 in
Height62 (w/ handle) in
Weight3 lbs
Cleaning Width24 in

Product Details

Handle MaterialWood
TypeCurved
ColorBlack
FrameSteel
For Use WithStandard
Handle TypeTapered
StyleIncludes Wood Handle
MaterialHard Rubber
Description24" Standard Duty Curved Floor Squeegee
Package Quantity6
Manufacturers Part Number542
BrandLibman Commercial