Milwaukee Dustless 24" Speed Squeegy®, Gray EPDM Rubber with Straight Aluminum Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum squeegee with gray neoprene blade. "Medium" stiffness of this blade is more pliable than the heavy duty blades. Will not mark lighter floor surfaces. Handle Sold Separately. Required Handle: 3/8" Stud Handle; Socket Type: Standard
Recommended Milwaukee Dustless handles, Part Numbers: 190400, 190500, 190300, 191000, 190900, 191200, 190600, 197511, 191400, 190200, 190320, 190550
Recommended Milwaukee Dustless handles, Part Numbers: 190400, 190500, 190300, 191000, 190900, 191200, 190600, 197511, 191400, 190200, 190320, 190550
PRICE
$407.40 Sold in packages of 12 / $33.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Cleaning Width | 24 in |
Product Details
| Style | Squeegee Only |
| Material | EPDM Rubber |
| Package Quantity | 12 |
| Description | Floor Squeegee |
| Color | Gray |
| Frame | Aluminum |
| Manufacturers Part Number | 648240 |
| For Use With | 3/8" Stud Handle |
| Handle Type | Threaded |
| Brand | Milwaukee Dustless |