Heavy gauge steel back is curved for water retention. EPDM squeegee blade is chemical and abrasion resistant.Handle sold separately. Required Handle: 3/8" Stud Handle; Socket Type: Standard.
Milwaukee Dustless 30" Speed Squeegy®, EPDM Rubber with Steel Curved Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$539.40 Sold in packages of 12 / $44.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Cleaning Width | 30 in |
Product Details
| Style | Squeegee Only |
| Material | EPDM Rubber |
| Package Quantity | 12 |
| Description | 30" Speed Squeegy®, EPDM Rubber with Steel Curved Frame |
| Color | Black |
| Frame | Steel |
| Manufacturers Part Number | 623300 |
| For Use With | 190300, 190400, 190320 |
| Handle Type | Threaded |
| Brand | Milwaukee Dustless |