Libman Commercial Push Broom W/Hard Polymer Support Brace, 24" Medium Duty Bristles Wood Handle- 827 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Libman Commercial 827 Push Broom with Hard Polymer Support Brace - 24 - Medium-Duty Bristles - Wood Handle
Industrial Libman Commercial Push Brooms with Hard Polymer Support Brace sweep both fine particles and industrial debris. 4L 80% post-consumer recycled PET plastic bristles.
Industrial Libman Commercial Push Brooms with Hard Polymer Support Brace sweep both fine particles and industrial debris. 4L 80% post-consumer recycled PET plastic bristles.
PRICE
$159.80 Sold in packages of 4 / $39.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65 in |
| Width | 24 in |
| Depth | 3 in |
| Weight | 4-1/2 lbs |
| Bristle Length | 3" in |
| Diameter | 1-1/8 in |
Product Details
| Handle Material | Wood |
| Type | Braced |
| Color | Red |
| Material | Plastic |
| Package Quantity | 4 |
| Manufacturers Part Number | 1292G |
| Brand | Libman Commercial |
| Bristle Material | Plastic |