Durable Material: Sturdy construction made from corrosion resistant polyethylene.Long Lasting: Consistent commercial use rated for thousand of cycles.Down Press Wringer: Pushes mop down into the bucket to prevent any risk of splashes or spilling.Ergonomic Handle: Easy to move and press.
Sparta Downpress Wringer, 32 oz Wringer Capacity, Yellow
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Down Press |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Downpress Wringer |
| Color | Yellow |
| Wringer Capacity | 32 oz |
| Brand | Sparta |
Related Products
Mop Bucket And Wringer Combo - Down Press Maneuver around hard floor surfaces that require mopping with ease using this single mop bucket with wringer. Made using corrosion resistant yellow polypropylene with electroplating material for a structural finish. Offers a large 9.5 gallon capacity. Mop bucket easily maneuvers on non-marring 3" diameter swivel casters. Wringer features a comfort grip handle for easy, efficient mop squeezing. Sediment screens trap dirty residue to keep the mop and water clean longer.
Massive capacity for the largest commercial cleaning jobs. Foot pedal water evacuation conveniently located, no lifting required, for worker well-being. The side-press and down-press wringers are designed to last 5-years or 200,000 cycles. Premium tubular steel and Structural Web molded plastic. Accepts optional Dirty Water Bucket, 9C74. Lasts 58 times longer than comparative wringers. Executive Series Wavebrake models feature Quiet Casters and Dirty Water Buckets. High efficiency side press wringer. Massive capacity for the largest commercial cleaning jobs Foot pedal water evacuation ...
Hurricone Cyclomop 500 Series - CM500 Cycomop is a 360° rotating spin mop that will quickly and effectively clean up dirt, dust, and other spills from marble, tile, laminate, vinyl, wood floors and hard surfaces, cutting the cleaning and drying process in half. The microfiber head is ultra absorbent and reusable, while the bucket is designed with a fast-spinning stainless steel wringer which can be activated by the non-slip TPR grip foot pedal or simply pumping up and down the mop handle. Features stainless steel mop head attachment and a longer 56" mop handle with rotating hand ...
Wring Out Tough Messes with Carlisle Commercial Mop Buckets. Featuring durable construction, multi-directional maneuverability, and long lasting design, our mop buckets can help you clean areas both large and small. Features Made of corrosion-resistant polyethylene which holds a variety of chemicals Non-marking, swiveling casters provide convenient and mess-free mobility Rated at 50,000 wringer cycles for reliable use in busy foodservice environments Color-Coded buckets separate chemicals and designate specific location use Taller side press wringer allows workers to stand straighter, ...
WaveBrake 2.0 mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors, and improved productivity. Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors. The new generation of the WaveBrake mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pour spout provide control while lifting and emptying, for a safe and stable emptying process .No-rust casters. Graduated marks for measuring fluid. Bucket and wringer are made from structural web plastic ...