- Galvanized steel wing nut mop frame.
- 1" steel handle and 5" grip with hanger tip.
- 60" long handle with total length 65".
Libman Commercial Steel Mop Handle - 981 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$90.00 Sold in packages of 6 / $15.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 6 in |
| Weight | 2 lbs |
| Diameter | 1 in |
| Handle Length | 65 |
Product Details
| Type | Screw Clamp |
| Handle Material | Steel |
| Package Quantity | 6 |
| Color | Red |
| Manufacturers Part Number | 981 |
| For Use With | All Mop Heads |
| Brand | Libman Commercial |