- 10" wide, tear resistant, synthetic sponge with raised cleaning circles.
- 3/4" steel handle. Total height of 51".
- 8-1/2" scrub brush with 3/4" long stiff bristles.
- Easy pull back handle grip to wring.
- Refill #2011
Libman Commercial 10" Nitty Gritty® Roller Mop - 2010 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.00 Sold in packages of 4 / $24.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 10 in |
| Depth | 3 in |
| Weight | 2 lbs |
| Diameter | 3/4 in |
| Cleaning Width | 10 in |
Product Details
| Type | Roller |
| Handle Material | Metal |
| Color | Green |
| Material | Synthetic Sponge |
| Package Quantity | 4 |
| Manufacturers Part Number | 2010 |
| Brand | Libman Commercial |