Libman Commercial Angle Broom - Extra Wide Angle, 15" Sweep Width - 997 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Libman Commercial 997 Angle Broom - Extra Wide Angle - 15" Sweeping Width
Libman Commercial Angle Brooms have an angle head that sweeps hard to reach places. Stapled 80% post-consumer recycled PET plastic bristles embedded in a solid one-piece resin block. 70% post-industrial recycled steel handle has 5 grip and swivel hanger tip. Hanging Hole: 0.75" x 5". Flagging: 0.5" - 0.75"
Libman Commercial Angle Brooms have an angle head that sweeps hard to reach places. Stapled 80% post-consumer recycled PET plastic bristles embedded in a solid one-piece resin block. 70% post-industrial recycled steel handle has 5 grip and swivel hanger tip. Hanging Hole: 0.75" x 5". Flagging: 0.5" - 0.75"
PRICE
$97.50 Sold in packages of 6 / $16.25 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 15 in |
| Weight | 1-1/2 lbs |
| Bristle Length | 6 in |
| Diameter | 1 in |
Product Details
| Handle Material | Metal |
| Package Quantity | 6 |
| Color | Red |
| Manufacturers Part Number | 997 |
| Brand | Libman Commercial |
| Bristle Material | Plastic |