O-Cedar Commercial MaxiClean Small Angle Broom, 48" Metal Handle 12/Case - 6404 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Black block; black PET flagged bristles; washable, sanitary fibers. Head and handle in same box unassembled. 48" black metal handle with swivel hang cap will not crack, warp, or splinter. 10" sweeping surface.
PRICE
$159.00 Sold in packages of 12 / $13.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-1/2 in |
| Width | 10 in |
| Weight | 1 lbs |
| Handle Length | 48" |
| Diameter | 1-1/2 in |
| Cleaning Width | 10" in |
Product Details
| Type | Small |
| Handle Material | Metal |
| Color | Black |
| Package Quantity | 12 |
| Manufacturers Part Number | 6404 |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |