Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2511925

MPN #: 437310

Milwaukee Dustless Upright Angled Broom, Yellow Flagged Polypropylene Large Flare with Wooden Handle - Pkg Qty 12

Product Description
Long lasting flagged polypropylene with our strong metal capped construction with fused bristles and a sturdy handle. Large angle allows for fast clean-up of a wide variety of jobs.

Features:
  • Fill Material: Polypropylene
  • Handle Material: Wood
  • Trim: 7-3/4" to 9"
  • Usage Grade: Average Duty (Stiff Bristle)
  • Fill Color: Yellow
  • Trim Style: Flagged
  • Style: Poly Corn® Upright
  • Trim Type: Angled
  • Overall Length: 56"
  • Handle Length: 43-1/2"
  • Trim Angle Size: Large
  • Head Length: 12-1/2"
  • Brush Head Width: 10"
  • Broom Type: Poly Corn®


PRICE
$383.40  Sold in packages of 12 / $31.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width10 in
Bristle Length7-3/4 To 9" in
Handle Length43-1/2"

Product Details

TypeFlagged
Handle MaterialWood
Package Quantity12
ColorYellow
Manufacturers Part Number437310
BrandMilwaukee Dustless
Bristle MaterialPolypropylene