- Convenient all-in-one mopping system
- Machine washable microfiber head
- Excellent for all smooth hard floors including hardwood, vinyl, laminate, tile, and more
Libman Commercial Pro-Grade Tornado Spin Mop Refill, White/Black - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.00 Sold in packages of 5 / $9.40 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Weight | 0.5 lbs |
| Size | 14" |
Product Details
| Type | Pro-Grade Tornado Spin Mop Refill |
| Material | Microfiber |
| Package Quantity | 5 |
| Color | White/Black |
| Manufacturers Part Number | 1888 |
| Brand | Libman Commercial |