Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WB672101

MPN #: DA1360RE

Datrex Lifejacket LED Light, w/Recessed Clip, W4 RECESSED

Product Description
The W4 Life Jacket Light from Daniamant is a low profile, single compact flashing light powered by leak-proof alkaline batteries. The light activates automatically when in water and can be turned off manually if required. The light is emitted through an ultra-low profile dome, making the light less susceptible to damage during evacuation. Approvals – Classification Societies SOLAS/MED/USCGThe special clip fits perfectly into any life jacket that has been using the Daniamant L7 life jacket lights.

Features
  • Light Output – 0.75 cd
  • Light Duration – Minimum 8 hour
  • Light Type – White Flashing LED
  • Battery Type – Alkaline
PRICE
$39.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width1 in
Depth2 in
Height1 in
Weight1 lbs

Product Details

PowerAlkaline Battery
TypeManual Operation
Light TypeLED
ColorGreen
For Use WithLife Jacket with Recessed Pocket
StyleRecessed Clip
Capacity8 Hours
DescriptionLifeJacket LED Light w/ Recessed Clip
Package Quantity1
BrandDatrex