Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WB252499

MPN #: 90112

Lifetime® Blue Calypso Kayak with Backrest and Paddle

Product Description
The 8 ft. Lifetime Lotus™ Kayak is the perfect adult length, providing convenient transportation and storage options. Its compact design easily fits inside the average apartment or home closet, and the flat back end allows the kayak to stand upright. Optional add-on items transform the standard Lotus™ into the "do it all" kayak. Includes hard adjustable backrest. From paddling and fishing to surfing and even sailing, the Lotus™ is perfect for your outdoor adventure.

Lifetime Lotus™ Kayak - The 8 ft. adult kayak has a 250 lb. weight capacity and comes in blue. Includes hard adjustable backrest. One double-sided Lite Elite paddle is included (1066285). Individually packaged. 5-year limited warranty.

Features:
  • 5-Year Limited Warranty
  • Adjustable Quick Release Seat Back for Comfort
  • Center Carry Handle for Easy Transport to Waterfront
  • Front and Rear T-Handles for Easy Transport
  • Hull Design Provides Ultra Stability and Great Tracking
  • Kayak Paddle Included
  • Molded Paddle Cradle
  • Multiple Footrest Positions for Different-Size Paddlers
  • Self-Bailing Scupper Holes to Drain Water from the Cockpit and Tankwell
  • Tankwell Storage with Bungee Cord Lacing to Secure Loose Items
  • UV-Protected High-Density Polyethylene Construction

Benefits:
  • Materials of Construction - High-Density Polyethylene (HDPE)
  • Performance Driven - Deep tracking channels that optimize speed and control when paddling.
  • Stable Design - Flat bottom and chine rails designed to maximize stability and reduce tipping on the water.
  • Strong and Durable - UV-Protected, weather-resistant and features a build that will not crack, chip, or peel.

Specifications:
  • Color: Blue
  • Draft: 3 in. (7,62 cm)
  • Height: 9.5 in. (24,1 cm)
  • Hull Material: High-Density Polyethylene (HDPE)
  • Length: 8 ft. (244 cm)
  • Maximum Weight Capacity: 250 lb. (113,4 kg)
  • Paddle Length: 86.6 in. (220 cm)
  • Paddle Materials" Molded Polymer and Aircraft Grade Aluminum
  • Warranty: 5-Year Limited
  • Weight: 36.5 lb. (16,5 kg)
  • Width: 29 in. (73,6 cm)

PRICE
$445.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width30 in
Height11 in
Weight Capacity250 lbs
Weight38 lbs

Product Details

TypeSports Equipment
ColorBlue
StyleKayak
MaterialPlastic
Description8' Blue Calypso Kayak with Backrest and Paddle
Manufacturers Part Number90112
BrandLifetime

Warranty

Warranty1 yr