Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WB252488

MPN #: 51550

Lifetime® Courtside Portable Basketball Hoop W/ 48" Clear, Fushion Backboard, 48" x 146"

Product Description
Lifetime's portable basketball hoops are the perfect option for beginning and seasoned players alike! The portable base and adjusting pole make it easy for you to put the hoop in the perfect spot in your yard or driveway! The rim adjusts with one hand from 8-10 feet, so everyone can play. The backboard is made of polycarbonate, providing a great rebounding and playing surface. Enjoy hours of fun with friends and family in the comfort of your own home!

Backboard: The Shatterproof Fusion™ Backboard integrates a shatterproof polycarbonate playing surface with an unbreakable polyethylene frame for a durable, pro-glass look. Graphics are screen-printed with UV-protected inks for superior color and protection against the elements.

Rim: The Slam-It® Rim is built for aggressive play with 18-Inch rim and double horizontal springs that provide great flexibility.

Adjustment Mechanism: The Speed Shift® brings the game to your level, from 8 to 10 feet in 6-inch increments. Easily adjusts with just one hand, the counter-balance springs do most of the work for you!

Pole and Base: The 3 pc. 3 in. round steel pole is protected with a powder-coated, weather-resistant finish.

Base: The system is supported by a 31 gallon heavy duty portable base. Just fill with sand or water and play today. No cement required!

Specifications:
  • Backboard Type: Shatterproof Fusion™
  • Backboard Size: 47.41 in. x 30.2 in. x 2 in.
  • Backboard Surface: Polycarbonate
  • Rim: Slam-It®
  • All-Weather Net Weight: 70 g
  • Pole Size: 3 in. Round
  • Adjustment Type: Speed Shift®
  • Adjustment Range: 8 ft. - 10 ft.
  • Adjustment Increments: 6 in.
  • Base Type: Courtside
  • Base Size: 31-Gallon
  • Base Dimensions:46.6 in. x 30.0 in. x 8.2 in.
  • Overall Dimensions: 47.5 in W. x 88 in. D x 146 in. H
  • Warranty: 5-Year Limited


PRICE
$495.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Height146 in
BasePortable 31 Gal. Roller Base

Product Details

Assembly RequiredYes
TypeSports Equipment
Sport Type3" Round Powder-Coated Steel
ColorClear
Backboard48 x 30 x 2 in. High-Density Polyethylene
RIM5/8" Steel with 1/2" Steel Braces & Double-Compression Springs
StyleBasketball Rim Set
Mounting LocationSurface
IncludesRim, Backboard, Pole & Base
NetNylon Net
Description48" Backboard Portable Basketball System
Manufacturers Part Number51550
BrandLifetime

Warranty

Warranty5 yr