Perimeter Patrol Welded Wire Yellow Powder Coat Fence - 7'6"Wx6'H 4 Panel Kit
Write a Review
|
Questions & Answers (0)
Product Description
PERIMETER PATROL™ WIRE SECURITY PARTITIONS
Perimeter Patrol™ Welded Wire Fence -Yellow Powder Coat Finish - 4 Panel Kit
Wire security partitions create enclosed, secure spaces that are great for outdoor areas. Security partitions help create wire fences that are great for limiting access to restricted areas. Framing is made of 1-1/8" diameter x 19 gauge tubular steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Wire fences are made of 8 gauge wire in 2" x 4" welded mesh pattern. Perimeter Patrol™ Panels are reinforced with a vertical 1-1/8" square tube steel support for extra strength. The product includes (4) Panels w/Clamps, (5) Bases
Perimeter Patrol™ Welded Wire Fence -Yellow Powder Coat Finish - 4 Panel Kit
Wire security partitions create enclosed, secure spaces that are great for outdoor areas. Security partitions help create wire fences that are great for limiting access to restricted areas. Framing is made of 1-1/8" diameter x 19 gauge tubular steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Wire fences are made of 8 gauge wire in 2" x 4" welded mesh pattern. Perimeter Patrol™ Panels are reinforced with a vertical 1-1/8" square tube steel support for extra strength. The product includes (4) Panels w/Clamps, (5) Bases
PRICE
$959.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7' 6" ft |
| Height | 6 ft |
Product Details
| Style | Welded Wire |
| Material | Steel |
| Package Quantity | (4) Panels w/Clamps, (5) Bases |
| Description | Welded Wire Panel |
| Color | Yellow |
| Manufacturers Part Number | RF 10006 - 4 |
| Brand | Jewett-Cameron |