Satco® 3/8" to 3/4" Pendant Adapter,
Write a Review
|
Questions & Answers (0)
Product Description
The Satco® NUVO 65-759 3/8" to 3/4" pendant adapter is designed for use with Gen 2 and CCT & wattage selectable UFO LED high bay fixtures. This accessory provides a secure mounting solution that allows fixtures to be suspended from a ceiling using standard pendant hardware. Constructed of steel with a white finish, it ensures long-term durability and a clean, professional appearance.
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/8 in |
| Height | 5-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Adapter |
| Material | Steel |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 65/759 |
| Brand | Satco |
Warranty
| Warranty | 1 yr |