Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228101

MPN #: 8040401710

Nordfab QF Machine Adapter, 6" Dia, 304 Stainless Steel

Product Description
MADE IN THE USA
Nordfab QF Machine Adapters allow easy connection of Quick-Fit (QF) ductwork to machines requiring dust or fume removal. Ends are QF (rolled edge) to NOFIT (plain edge). Nordfab also offers Expanded Machine Adapters.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Duct Size6 in
Gauge22 ga
Diameter6 in

Product Details

TypeMachine Adapter
Material304 Stainless Steel
Manufacturers Part Number8040401710
For Use WithQF Ducting
BrandNordfab