OZ Lifting Socket Base For 500 Lb. Steel Davit Crane
Write a Review
|
Questions & Answers (0)
Product Description
OZ Lifting Socket Base For 500 Lb. Steel Davit Crane
OZ Lifting OZSOC3 Socket Base for OZ500DAV Steel Davit Crane
OZ Lifting OZSOC3 Socket Base for OZ500DAV Steel Davit Crane
PRICE
$335.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-7/8 in |
| Width | 8-3/16 in |
| Weight Capacity | 500 lbs |
| Weight | 20 lbs |
Product Details
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | OZSOC3 |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |