Features:
- Sturdy steel construction
- Quick-change attachment system
- Compatible with all LiftPlus® models
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 2 in |
| Weight | 15.5 lbs |
Product Details
| Assembly Required | No |
| Type | Platform |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 536025 |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |