Features:
- Extra-large platform capacity
- Sturdy steel construction
- Quick-change attachment system
Weights & Dimensions
| Length | 34 in |
| Width | 34 in |
| Height | 2 in |
| Weight | 30 lbs |
Product Details
| Assembly Required | No |
| Type | Platform |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 536033 |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |