Features:
- Extended length for larger loads
- Quick-change attachment system
- Compatible with all LiftPlus® models
Weights & Dimensions
| Length | 32 in |
| Width | 20 in |
| Height | 4 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | No |
| Type | Fork Attachment |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 536048 |
| Brand | Magliner |
Warranty
| Warranty | 1 Year |