Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232129

MPN #: PJ-1005

Vestil™ Steel Non-Adjustable Pallet Jockey, 4000 lb. Capacity

Product Description
The pallet jockey is a great addition to the "walkie" style truck in the material handling facilities. The steel construction is strong and durable for heavy lifting on a day to day basis. To use simply place the pallet jockey hooks into the fork wheel openings.

Features:
  • Drivers and warehouse personnel can efficiently unload sideways pallets
  • Unload with their "walkie" powered pallet trucks w/o wasting time and resources
  • Ideal for distribution centers that have one particular electric pallet truck model
  • Fits popular sizes of walkie trucks and is non-adjustable


PRICE
$251.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/16 in
Width28-1/2 in
Height4-1/8 in
Weight18 lbs

Product Details

Assembly RequiredNo
TypeNon-Adjustable Pallet Jockey
For Use with MakeUniversal
MaterialSteel
ColorBlue
Manufacturers Part NumberPJ-1005
BrandVestil

Warranty

Warranty90