PrestoLifts® PowerStak® Fully Powered Stacker, 125" Lift, 2600 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
2,600 lb. Capacity at 24" Load Center. The Presto PowerStak® line of high performance, fully powered stackers offers significant performance advantages over manual stackers without a notable price premium. PowerStak Stackers provide flexibility and versatility. Whether used as a dedicated stacker, a combination stacker/work positioner, or as a transporter, these machines are designed with ergonomic features that help improve worker productivity.
PRICE
$14,405.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73 in |
| Width | 45 - 58 in |
| Height | 85 - 147 in |
| Lowered Height | 2-3/4 in |
| Raised Height | 125 in |
| Weight Capacity | 2600 lbs |
| Weight | 1630 lbs |
| Fork Length | 42 in |
| Fork Width | 4 in |
| Front Wheel Diameter | 10 in |
| Distance Across Forks | 9-1/2 to 30 (Adjustable) |
| Straddle Leg Width | 40 to 50 I.D.; 48 to 58 O.D. in |
| Load Center | 24 in |
Product Details
| Assembly Required | No |
| Charger | 115V / 1PH |
| Mast Style | Telescopic |
| Operation | Battery Operated |
| Lift Motor | 1 KW |
| Manufacturers Part Number | PPS2600-125AS |
| Brand | Presto |
| Wheel Material | Polyurethane |
| Battery Type | 12 V AGM / 75 Ah |
| Type | Powered Adjustable Straddle |
| Color | Black/Orange |
| Number of Batteries | 2 |
Warranty
| Warranty | 1 Year |