Features:
- Standard duty scissor lifts
- Hand control pendant
- Heavy-duty hydraulic cylinders with chrome plated rams
- Polyurethane seals on cylinders
- Lifetime lubricated bearing on all rollers and pivot points
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 43-1/4 in |
| Lowered Height | 7-1/4 in |
| Raised Height | 43-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 690 lbs |
| Usable Length | 48 in |
| Platform Length | 48 in |
| Platform Width | 24 in |
| Max Height | 43-1/4 in |
| Level Height | 43-1/4 in |
| Min Height | 7-1/4 in |
| Travel | 36 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Lift Time | 17 Seconds |
| Operation | Powered |
| Phase | 1 |
| Manufacturers Part Number | CPQ-XL36-20 |
| Motor Horsepower | 1 HP |
| Brand | Presto |
| Type | Single Scissor Lift Table |
| Horsepower | 1 HP |
| Color | Orange |
| Lift Type | Electric-Hydraulic |
| Series | XL |
| Voltage | 115 V |
| Control | Hand Operated |
| Package Quantity | 1 |
| Duty | Medium |
Warranty
| Warranty | 5 Years Structure, 2 Years Parts, 30 Days Labor Limited yr |