Urrea Magnetic Pick-Up Tool, 2377, 7.9 Lb Lift Capacity, 8-27 3/8" Extension, Flex Head
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 8 |
| Weight Capacity | 7.9 |
| Extension | 8-27 3/8 in |
Product Details
| Manufacturers Part Number | 2377 |
| Material | Steel |
| Brand | Urrea |
Related Products
Magnetic Sheet Handlers are permanent magnets that are ideal for lifting or sliding one sheet off a stack of sheets. Stacked sheets are usually oily and separating them is extremely difficult. No need to pry or damage sheet edges trying to get them apart. The sheet handler magnetic grabs the top sheet and lets you move the sheet with ease. This magnet protects workers from cuts, slivers, nicks or burns found in handling parts. Handle sheets in horizontal or vertical racks. Move the handle to the opposite end and the handle releases the load without marring the surface. Note: Not intended ...
Powerful Handle Magnet, 50 Lbs. Pull, 2"L x .75"W x 2"H, Red These super powerful magnets can be used to lift heavy metal objects such as shelving, beams and doors. Remove nails, screws and other iron objects from degreasing and paint tanks. Also clean up scattered ferrous metal objects including screws, nuts and bolts. Steel handle magnets feature heavy duty welded construction and are painted red.
Stop bending over to lift and remove steel items such as cast iron utility and valve box covers or steel parts in your shop. Reduce finger and toe injuries with this lightweight deep reach switchable permanent magnetic lifter. This locking On/Off switchable permanent magnetic lifter moves steel quickly and easily while eliminating the need to bend over, reducing back injuries. Features: On/Off Powerful Permanent Rare Earth Magnet Lift and move steel pieces or scrap without bending over Reduce finger and toe injuries Lifting Capacity: 75 lb Overal Length: 28.5" Product Weight: 14.25 Lb. ...
Light Duty Bulk Parts Lifter, 1 lb. Pull, 3.5" Dia. x 6.75"H Light Duty Magnetic Bulk Parts Lifter. A low-cost time saver! Transfer and pick up nails, screws, nuts or any small metal objects, then pull the handle to release the objects in the desired location. Smooth, uninterrupted sides allow for fast burrowing. Prevents injuries from sharp metal objects. Its heavy duty canister is lightweight and features an easy-to-grip handle. Lifts up to one pound of 2.5" nails. Measures 3.5" dia. x 6.75" high.
Heavy Duty Bulk Parts Lifter, 8 to 9 Lbs. Pull, 6.25"L x 4.75"W x 32.25"H, Nylon Base & Long Handle Heavy Duty Magnetic Bulk Parts Lifters. Don't grab a handful of sharp nails or screws with your bare hands - use a magnetic bulk parts lifter! Heavy duty magnet attracts ferrous metal parts, then a fingertip pull on the release bar drops the entire load in its desired location. Easily transfer bulk metal pieces including nails, screws, nuts, washers, eyebolts or other ferrous metal items. Models ML72 and ML74 are available with standard or long handle and nylon base. Models ML76 and ML78 ...