- Bi-mold handles provide comfortable grip, reducing hand fatigue
- Use for scribing, alignment, o-ring removal, and parts cleaning
- Small size makes them ideal for hard to reach work surfaces
- Telescopic pick-up tool features powerful magnetic tip
- Magnetic pick-up tool extended length is 181/4, pick-up weight is 11/4 pounds
- 40201 Overall length: 6 inches, handle length: 2-3/4"
Williams® Telescopic Magnetic Pick Up Tool, Lifts 2.5 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/8 |
| Width | 1-1/4 in |
| Weight Capacity | 2.5 |
| Weight | 0.1 lbs |
Product Details
| Style | Pickup Tool |
| Type | Telescopic Magnetic Pick Up Tool |
| Material | Steel |
| Package Quantity | 1 |
| Color | Multi-colored |
| Manufacturers Part Number | JHW40150 |
| Brand | Williams |
Warranty
| Warranty | Limited |