Hudson Bearings Heavy Duty 1-3/16 Carbon Steel with Plastic Cover Drop-In Ball Transfer
1-3/16 inch carbon steel main ball rotating on a bed of 1/8 inch carbon steel support balls in a carbon steel machined cup. The cup is hardened and zinc plated. The cover is a plastic retainer. Hudson Bearings is an innovative domestic manufacturer of ball transfers. This heavy duty Drop-In unit is fully machined from solid steel and is hardened and plated with a plastic cap. Housing options include stainless steel. Main and support ball options include stainless, nylon, phenolic, and delrin. Integral flange can be dropped into a 1.800 inch diameter hole.
Hudson Bearing Heavy Duty 1-3/16 Carbon Steel with Plastic Cover Drop-In Ball Transfer HDBT-1 3/16CS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 1-7/16 in |
| Weight Capacity | 550 lbs |
| Weight | 0.7 lbs |
| Ball Width Range | 2 in |
| Ball Diameter | 1-3/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HDBT-1 3/16CS |
| Housing Material | Carbon Steel |
| Cover Material | Plastic |
| Brand | Hudson Bearings |