Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3232110

MPN #: TDT-50-LD-RED

Vestil™ Light Duty Plastic Tilt Truck, 1/2 Cu. Yd. Capacity, 450 lb. Capacity, Red

Product Description
Durable plastic construction allows for collecting waste from multiple bins at a collective time. Great for warehouses, fairs, ball parks, schools, etc. Strong, one-piece molded polyethylene body with steel base tip support and a balanced design to allow for simple dumping by one person. Easily portable on 2 large rubber wheels and two swivel wheels. Not for use with fork trucks. Red color design.

Features:
  • 1/2 cubic yard capacity
  • Tapered front for a more simple unloading
  • Compact for high traffic areas
  • Rust resistant powder coated frame for strength and durability


PRICE
$559.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width28 in
Height35 in
Weight Capacity450 lbs
Weight51 lbs
Rear Wheel Diameter4 in
Front Wheel Diameter10 in

Product Details

Assembly RequiredYes
Wheel MaterialPhenolic
TypeLight Duty Tilt Truck
ColorRed
Capacity1/2 yd³
MaterialPlastic
Manufacturers Part NumberTDT-50-LD-RED
BrandVestil

Warranty

Warranty90 yr