- Easy rolling
- Moves easily over door sills, ramps and other floor obstructions
- Cold-formed for extra strength and rigidity
- Zinc electro-galvanized finish for bright appearance and rust prevention
Fairbanks Light/Medium-Duty Stem Swivel Caster S-11-02-2-HR - Hard Rubber 2" Dia. - 100 Lb. Cap.
|
Questions & Answers (0)
Product Description
PRICE
$5.10
20
20
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Height | 2-5/8 in |
| Weight Capacity | 100 lbs |
| Weight | 0.3 lbs |
| Wheel Diameter | 2 in |
| Stem Height | 3/4 in |
| Stem Width | 5/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Light/Medium Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | Light/Medium-Duty Stem Caster |
| Caster Type | Swivel |
| Wheel Type | Hard Rubber |
| Caster Rig Material | Zinc Electro-Galvanized |
| Stem Type | Threaded |
| Finish | Zinc Electro-Galvanized |
| Caster Index | General Purpose |
| Description | Swivel Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | S-11-02-2-HR |
| Brand | Fairbanks |
Warranty
| Warranty | 2 yr |