- High Load Capacity.
- Excellent grease, oil, and chemical resistance.
- Withstands impact from shock loading.
- Non-Staining.
Darnell-Rose Caster Wheel 500118 Hard Rubber 3" Dia. 800 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$30.95
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/8 in |
| Weight Capacity | 800 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 3 in |
| Axle Size | 1/2 (with Spanner Bushing) in |
| Bearing Size | 1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Color | Black |
| Caster Index | Wheels & Tires |
| Hub Type | Hard Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 500118 |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |