The Start International LD6025 electric label dispenser automatically dispenses short length (as short as 1/8") labels and die-cut parts. The dispenser is fully adjustable to easily peel and advance hard-to-release barcode-type labels and die-cut parts made from paper, polyester, vinyl, acetate, foam, foil and other materials. The LD6025 has a photosensor, which ensures that the unit peels, dispenses and advances accurately and consistently. There are no tools required for adjusting the machine and no maintenance is necessary. This dispenser works with virtually any kind of label. This label dispenser is made in the US and is suitable for industrial uses such as manufacturing, assembly and packaging. It is ideal for clear labels order model# LD6025C.
Features:- For labels 1/4" - 4-3/4" wide
- For labels 1/8" - 6" long
- Accepts 1" and 3" core sizes
- 12" roll capacity
- 1/4" built-in bracket for hanging capability at workbenches and with the optional LDHANGER16
- Certified by Bureau Veritas/Curtis Straus (OSHA recognized NRTL Laboratory)
- Feed speed is 1.6" per second
- Made in USA