EverSoak® Light-Duty Absorbent Rolls, 43 Gallon Capacity, 28-1/2" x 150', 1 Roll/Case
Write a Review
|
Questions & Answers (0)
Product Description
Made with 70% recycled cellulose fibers. Rolls are perforated every 19" across as well as down the center of the length of the roll. Recycled absorbent rolls are more absorbent and a more cost effective alternative than oil based polypropylene sorbent rolls. Rolls soak up both oil and water as well as grease, transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids. Coverstock is only on the top side of the absorbent roll to allow roll to instantly begin soaking up liquid, keep the roll firmly in one place and still have the durability that customers have come to expect from the EverSoak® line of absorbents. Class A fire retardant when roll is dry (lab tested per ASTM E84). Made in the USA.
CAUTION: Not intended for use with aggressive acids or caustics. Dispose of all absorbent materials in accordance with local, state and federal regulations.
CAUTION: Not intended for use with aggressive acids or caustics. Dispose of all absorbent materials in accordance with local, state and federal regulations.
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 28-1/2 in |
| Perforations | Every 19" |
| Absorbency Weight | Light |
Product Details
| Type | Rolls |
| Color | Gray |
| Capacity/Absorption Gallons | 43 gal |
| Material | Recycled Fibers |
| Description | EverSoak® Light-Duty Absorbent Rolls |
| Fluids Absorbed | Universal |
| Package Quantity | 1 |
| Manufacturers Part Number | 22884 |
| Perforated | Yes |
| Non Woven Material | Spunbound |
| Brand | Sellars |