Spilfyter Oil Only ColdForm2™ Rail Mat Split Rolls, 19" x 100', 2 Rolls/Bale
Write a Review
|
Questions & Answers (0)
Product Description
Protect railway yards, transportation facilities or other high traffic areas from oil leaks during maintenance with these durable rail mats. Constructed from three layers bonded together. Top layer is black or dark-gray UV-stabilized needle punch which is more UV stable compared to similar polypropylene rail mats. Core is white, oil-only Cold Form 2™. Bottom layer is a heavy white plastic that prevents oil spills from leaking through to the ground
PRICE
$285.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Width | 19 in |
Product Details
| Type | Rolls |
| Package Quantity | 2 |
| Description | RR Track Mats |
| Fluids Absorbed | Oil Only |
| Color | Gray |
| Manufacturers Part Number | M-152 |
| Container Type | Bale |
| Capacity/Absorption Gallons | 23 gal |
| Brand | Spilfyter |
| Non Woven Material | Needle-Punched |