Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SpillTech

Model # :WBB2331123

MPN #: YRSZ150M-1

SpillTech YRSZ150M-1 Universal Medium Weight Caution Mat Split Roll, 150'L x 15"W, Yellow, 1 Roll

Product Description
Alert workers to potential safety hazards and work in progress while keeping floors dry.

Features
  • High-visibility mat design features multilingual safety messages and symbols to alert workers about potential workplace hazards
  • Abrasion-resistant top layer gives pads strength for everyday cleanup jobs
  • Universal absorbency means one product for multiple liquids
  • Quickly absorbs leaks, spills and overspray to keep floors dry
PRICE
$90.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
90.95
Buy 4+ units
86.95Save $4.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150 ft
Width15 in
Weight10.2 lbs
Absorbency WeightMedium

Product Details

TypeRolls
ColorYellow
Capacity/Absorption Gallons23 gal
MaterialPolypropylene
DescriptionPrinted Text Mat Roll
Fluids AbsorbedUniversal
Package Quantity1
Manufacturers Part NumberYRSZ150M-1
Container TypeBag
BrandSpillTech