Lightweight Polypropylene Hood, 100% Latex-Free White, One Size, 100/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight polypropylene hood with elastic closure is made of a breathable fabric that provides economical protection. It is the best low cost solution to protect workers against dry particulates, dirt and grime. For use in controlled environments and Cleanroom Compatible.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Width | 11-1/2 in |
| Size | One Size |
Product Details
| Type | Hood |
| Material | Polypropylene |
| Package Quantity | 100 |
| Description | Lightweight Polypropylene Hood |
| Color | White |
| Manufacturers Part Number | H-NWI-E-CROWN -1BG |
| Brand | Keystone |