Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generac

Model # :WBB2354766

MPN #: 6920

Generac® 2'' Trash Pump with G-Force - 6920

Product Description
Designed for the toughest and dirtiest jobs, the T20-S features a powerful 211cc Subaru engine that pumps up to 185 gallons per minute and pass solids up to 1" in size. Its large fuel tank with integrated fuel gauge keeps this pump running for over 5 hours before refueling.

Product Features:
  • Durable 1" frame to withstand the harsh environment
  • Powerful Subaru 211cc engine with low-oil shutdown
  • Large 3-gallon fuel tank with incorporated fuel gauge delivers approximately 5 hours runtime
  • Onboard instructions with icons of key touch points make this pump easy to use
  • Color-coded suction and discharge ports to ensure the correct hose connections (Blue = Discharge; Green = Suction)
  • Easily pumps up to 185 gallons per minute
  • Silicon carbide mechanical seal for long life
    PRICE
    $1,749.00

    1
    1
    Free Shipping Ships in 7 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length26-3/5 in
    Width19-8/9 in
    Height22-4/5 in
    Weight109.1 lbs
    Suction Head Maximum26 ft
    Discharge Head96 ft
    Inlet Connection2 in
    Max Diameter Solids1 in
    Discharge Connection Size2 in

    Product Details

    Max Run Time5 Hours min
    Impeller MaterialDuctile Cast Iron
    MaterialAluminium
    Discharge Connection TypeNPT
    Manufacturers Part Number6920
    BrandGenerac
    TypeTrash Pump
    HorsepowerVaries HP
    Fuel Tank Capacity3.04 gal
    Gallons per Hour11100 gal/hr
    EngineGenerac
    Recommended Oil TypeSAE 10W30
    Fuel TypeGasoline
    Inlet Connection TypeNPT
    Engine Displacement211cc cm³
    Housing MaterialAluminium
    Starter SystemRecoil
    Shaft Seal MaterialSilicone carbide

    Warranty

    Warranty3 yr