2" Nylon Transfer Water Pump - 5.5HP, 200 GPM, Honda GX Engine
Write a Review
|
Questions & Answers (0)
Product Description
This Water Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Water pump includes a Honda GX160 Oil Alert engine and Nylon Transfer pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'.Nylon Transfer Pumps are ideal for tank filling, floodwater removal, and lawn and garden watering. Can be used for transferring fluids and chemicals in corrosive environments. Made with a nylon impeller and offers 200 GPM.
PRICE
$1,059.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 16 in |
| Height | 17 in |
| Weight | 52.5 lbs |
| Suction Head Maximum | 26 ft |
| Discharge Head | 89 ft |
| Inlet Connection | 2 in |
| Max Diameter Solids | No Solids |
| Discharge Connection Size | 2 in |
Product Details
| Impeller Material | Cast Iron |
| Material | Nylon |
| Discharge Connection Type | MNPT |
| Manufacturers Part Number | NP-2065HR |
| Brand | BE Pressure |
| Type | Water Pump |
| Horsepower | 5-1/2 HP |
| Fuel Tank Capacity | 0.825 gal |
| Gallons per Hour | 12000 gal/hr |
| Includes | Strainer & Hose Bands |
| Engine | Honda GX160 Oil Alert |
| Recommended Oil Type | SAE 10W30 |
| Fuel Type | Octane 86, Ethanol |
| Inlet Connection Type | MNPT |
| Engine Displacement | 196cc cm³ |
| Housing Material | Nylon |
| Starter System | Recoil |
| Shaft Seal Material | Ceramic Carbon |
Warranty
| Warranty | 3 yr |