Line Regenerative DC Control Accessory, BC259, AC Line Switch For BC254
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BC259 |
| Description | AC Line Switch For BC254 |
| Brand | Baldor-Reliance |
Related Products
Economical UL Listed Reversing Drum Switch Manual Motor Controller for many Single & Three Phase applications. These Drum Switches are Enclosed in a weatherproof IP65 non-metallic enclosure with a Lever Handle and "FWD-OFF-REV" Legend Plate. UL Listed as
This is a terminal cover for ML1 series disconnect switches. It prevents wires from being bent near the switch terminals.
Springer Controls/MERZ ML2-080-AR3, 80A,3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable
This is a 4-screw, front panel mounting disconnect switch. Both the switch and the handle are attached to the panel by these four screws (included.) MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of ...
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details. Dual Voltage - 120/240 VAC, 50/60 Hz Adjustable Horsepower Settings Barrier Terminal Strip Packaged Bridge Supply (Fullwave) 1% Speed Regulation with Armature Voltage Feedback; ± 1/2% with Tach Feedback Adjustable Minimum Speed (0-30% of max.) Adjustable Maximum Speed (66-110% of base) Adjustable IR Compensation Adjustable Linear Acceleration (0.5-8 sec.) Adjustable Current Limit to 15 Amps Line Voltage Compensation 5K Ohm Speed Potentiometer with Leads, ...
Springer Controls / MERZ A105-016-AR3E,16A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow Springer Controls | MERZ Enclosed Disconnect Switches MERZ has long been the industry standard in UL certified disconnect switches. MERZ disconnect switches are second to none for quality and reliability. Springer Controls-MERZ Enclosed Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Each Springer Controls-MERZ disconnect switch is enclosed in a wall-mountable polycarbonate IP 65 rated ...