
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Warranty
TPI Line Voltage Thermostat Ivory Single Pole With Leads 22 Amp S2022H10AB
Features:
Features:
- Ivory Plastic Construction
- 22 Amps
- 120-277 Volts
- 1H Stage
- 50 - 90°F Temperature Range
- UL, CSA Approved
- 1 Year Limited Warranty
- Made in the USA
Weights & Dimensions
- Depth 1 in
- Width 3 in
- Height 5 in
- Weight 0.5 lbs
Product Details
- Switch Action SPST
- Voltage 277 / 120 V
- Description Thermostat
- Programmable Mechanical
- Amperage 22 A
- Temperature Control Range 50 to 90 °F
- Stages 1H
- Brand TPI
- Warranty 1 yr
- Manufacturers Part Number S2022H10AB
- Color Family White
Compliance & Certifications
- Certifications UL, CSA
Customer Review
Product Q & A
There are no questions for this product.
Warranty
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

TPI Line Voltage Thermostat Ivory Single Pole With Leads 22 Amp S2022H10AB
$31.95
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Warranty