King Replacement Thermostat Double Pole TKIT-2BW White For In-Wall Electric Heaters
Write a Review
|
Questions & Answers (0)
Product Description
Double Pole retrofit thermostat kit for King series W / WHF / PAW / KT and SLT model heaters. In-Built thermostat. White.
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Depth | 2-1/2 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Temperature Control Range | 40 to 90 °F |
| Color | White |
| Amperage | 18 A |
| For Use With | PAW / W / WHF/ KT / PT / SLT |
| Voltage | 120 V |
| Material | Steel |
| Description | Replacement Thermostat Double Pole TKIT-2BW White For In-Wall Electric Heaters |
| Manufacturers Part Number | TKIT-2BW |
| Brand | King Electric |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus |