- Economy/Builder Line
- Universal sub-base for easy plug-in upgrades
- Easy Access Battery Compartment
- Customizable Staging Logic for Installers
- Separate O/B terminals
- Affordable Wired and Wireless PTAC Control
- 2 speed fan for PTACS600
VIVE 600 Series Thermostat, Non Programmable, 1H/1C
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1-1/2 in |
| Depth | 4-11/16 in |
| Height | 4-3/8 in |
| Weight | 0.8 lbs |
Product Details
| Temperature Control Range | 44 to 90 °F |
| Stages | 1H/1C |
| Color | White |
| Mounting Location | Drywall, stud, junction box |
| Voltage | 24 V |
| Description | 600 Series Thermostat, Non Programmable, 1H/1C |
| Temperature | 41°F to 95°F (5°C to 35°C) |
| Programmable | No |
| Shape | Square |
| Brand | VIVE |