- Ivory Plastic Construction
- 25 Amps
- 120-277 Volts
- 1H Stage
- 50 - 90°F Temperature Range
- UL, CSA Approved
- 1 Year Limited Warranty
- Made in the USA
TPI Line Voltage Thermostat White Double Pole With Leads 25 Amp D2025H10BA
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1 in |
| Height | 5 in |
| Weight | 0.5 lbs |
Product Details
| Temperature Control Range | 50 to 90 °F |
| Stages | 1H |
| Color | White |
| Amperage | 25 A |
| Switch Action | DPST |
| Voltage | 277 V |
| Description | Line Voltage Thermostat White Double Pole With Leads 25 Amp |
| Manufacturers Part Number | D2025H10BA |
| Programmable | Mechanical |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, CSA |