Econoco's Linea Line of garment racks is attractive and durable. The statuary bronze finish provides a unique and modern look to any display. Constructed of 1" square tubing, it's sleek design blends into the background to highlight the garments you want to showcase. It's overall dimensions are 66"H x 54"W x 20"L. The hang bar is 52" long with a tab stop on each end to keep garments from falling off. Levelers are included.
Econoco, Linea 54 in. W x 66 in. H Statuary Bronze Garment Rack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 54 in |
| Height | 66 in |
| Weight Capacity | 100 lbs |
Product Details
| Type | Pipeline Fixtures |
| Material | 1" Square Tubing |
| Description | Freestanding Linea Garment Rack |
| Color | Brown |
| Manufacturers Part Number | LNBBE |
| Casters | No |
| Brand | Econoco |
Warranty
| Warranty | 1 year against defects |