Corn Bags On Plastic Header, 13"W x 22"L, 1.2 Mil, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The linear low density bags on plastic headers have outstanding strength and lightweight, making them an excellent choice for a utility storage bag or produce bag. They are packed on a convenient plastic header pack for dispensing. The bags are made with a strong, lightweight line. Bags open along the width.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 13 in |
| Thickness | 1.2 mil |
Product Details
| Graphic Text | Sun Ripe Corn |
| Package Quantity | 500 |
| Description | Corn Bags on Plastic Header |
| Color | Clear |
| Manufacturers Part Number | E1322LLD-CRN |
| Brand | LK |