Boss Linen Guest Chair - Granite Gray
Write a Review
|
Questions & Answers (0)
Product Description
The guest chair in granite is an exceptionally handsome design of a chair. The guest chair features a linen, fixed arm design and a breathable, semi-open back in linen for extreme comfort as well. The chair itself is understated and sleek and offers a professional guest seating option for any office or room. It also boats a strong, sturdy 4 leg tubular chair base. The base is designed in chrome and the chair has a weight limit of 275 lbs.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Depth | 25-1/2 in |
| Height | 32 in |
| Weight Capacity | 275 lbs |
| Seat Width | 21-1/2 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 19 in |
| Base | 4 Legged |
| Back Width | 17-1/2 in |
| Back Height | 18-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Chrome |
| Arm Type | Fixed |
| Manufacturers Part Number | B489C-GR |
| Brand | Boss |
| Type | Guest/ Side Chair |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Gray |
| Package Quantity | 1 |
| Description | Reception Chairs |
| Frame Material | Chrome |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| Certifications | MAS Green Certified |